Shop All Cable Trays
Wiegmann
Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D
Mfr # RSCG040448GNK
Zoro # G8132327
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 4 in
- Width 4 in
- NEMA Rating 3R
- Material Steel
Product Information
- Brand Wiegmann
- MFR # RSCG040448GNK
- Zoro # G8132327
- UPC # 786725863341
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 4 in |
Width | 4 in |
Usable Opening Depth | 3.88 in |
Depth | 48 in |
Nominal Enclosure Width | 48 in |
Actual Depth | 48.130 in |
Actual Width | 4.060 in |
Each - Width | 4.060 in |
Actual Height | 4.060 in |
Actual Length | 48.13 in |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 48 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 48 in, Enclosure Cover Features Drip Shield Top, Features Embossed Mounting Holes, Height 4 in, Metal Gauge 16 ga, Wall Mounting, Series RSCG-G, Standards cULus, Usable Opening Depth 3.88 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK20 (WKT-S18FO-HA)
- MERSEN Open Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60607J)
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A (8910DPA34V02Y392)
- HALEX Adalet .75in. RGD Rigid To Rigid Pull Elbow (94107)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X18 CS-GRY (S6618NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672NK)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X60 304SS (T8860CHSS)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 60In.D (RSCG060660GNK)
- Wiegmann Cable Trays