Shop All Raceway Fittings
Wiegmann
Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel
Mfr # T0404
Zoro # G2928791
original price:
$137.51
30% off
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- NEMA Enclosure Type 1
- Length 9 in
- Height 5 in
Product Information
- Brand Wiegmann
- MFR # T0404
- Zoro # G2928791
- UPC # 786725391851
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 9 in |
Height | 5 in |
Width | 7 in |
Wireway Width | 4 in |
For Wireway Width | 4 in |
Length (Straight Wireway) | 9 in |
For Wireway Height | 4 in |
For Wireway Width x Height | 4 in x 4 in |
Wireway Height | 4 in |
Each - Width | 7.000 in |
Actual Length | 9.000 in |
Description
Wireway Tee, NEMA Enclosure Type 1, For Wireway Width x Height 4 in x 4 in, Width 7 in, Height 5 in, Length 9 in, Material Steel, Finish Powder Coated, Cover Type Hinged/Screw-On, With Knockouts No, Color Gray, For Use With HS Series Wireways, S Series Wireways, Standards CSA File LL66078, NEMA, UL E32576, Cover Location Top or Bottom, Cover Locking Style Screw Clamps, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANICK ADAPTER (41G9) (BI167-030)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (6FA54-73)
- GAMPAK Hanger Conduit W/Bolt1/2 (52100)
- EATON BUSSMANN UL Class Fuse, H Class, REN Series, Time-Delay, 3A, 250V AC, Non-indicating (REN-3)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- GAMPAK 90 DEGREE ELBOW 1-1/2"" (02-55545PE)
- Wiegmann Raceways