Shop All Raceway Fittings
Wiegmann
Wireway, Reducer, 6x6 Sq In To 4x4 Sq In
Mfr # R0604
Zoro # G0632021
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 1
- Finish ANSI 61 Polyester Powder
- Length 1 in
- Height 6 in
Product Information
- Brand Wiegmann
- MFR # R0604
- Zoro # G0632021
- UPC # 786725392759
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 in |
Height | 6 in |
Width | 6 in |
For Wireway Width x Height | 4; 6 in x 4; 6 in; in |
Wireway Width | 6 in, 4 in |
Length (Straight Wireway) | 1 in |
For Wireway Height | 4 in, 6 in |
For Wireway Width | 4 in, 6 in |
Wireway Height | 6 in, 4 in |
Details
Item | Wireway Reducer |
With/Without Knockouts | Without Knockouts |
NEMA Enclosure Type | 1 |
Finish | ANSI 61 Polyester Powder |
For Use With | HS and S Series Wireways |
NEMA Rating | NEMA 1 |
Material | Steel |
Standards | CSA File LL66078, NEMA, UL E32576 |
Color | Gray |
Component | Reducer |
Elbow Type | Others |
Gauge | 16 ga |
With Knockouts | Without Knockouts |
NEMA Enclosure Rating | 1 |
Basic Finish | Powder Coated |
Description
Wireway Reducer, For Wireway Width x Height 4; 6 in x 4; 6 in; in, Width 6 in, Height 6 in, Length 1 in, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts Without Knockouts, For Use With HS and S Series Wireways, NEMA Enclosure Type 1, Standards CSA File LL66078, NEMA, UL E32576, Color Gray, For Wireway Height 4 in, 6 in, For Wireway Width 4 in, 6 in, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEP 50 ft 6/3 8/1 SOW RUBBER CORD W/50A (6450M)
- AEROQUIP Clamp, Steel, 1 In (900729-23)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- WIEGMANN Wireway, Cross, 6x6 Sq In, 16 Gauge, Steel (X0606)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- Wiegmann Raceway Fittings