Shop All Electrical Box Hardware
Wiegmann
Wire Way, Carbon Steel, Post
Mfr # S121248NK
Zoro # G0833379
original price:
$1,038.59
43% off
new price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Width 12 in
- Length 48 in
- Width 12 in
- Box Type Post
Product Information
- Brand Wiegmann
- MFR # S121248NK
- Zoro # G0833379
- UPC # 786725360406
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Nominal Width | 12 in |
Length | 48 in |
Width | 12 in |
Depth | 48 in |
Actual Length | 48.000 in |
Height | 12 in |
Each - Width | 12.000 in |
Details
Item | Wire Way |
Material | Carbon Steel |
Box Type | Post |
Color | Gray |
Cover Type | Screw Cover |
Sub-Category | Other Accessories |
Enclosure | Nema 1 Type Enclosure |
Listings | CSA |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Nema Rating | 1 |
Material type | Carbon Steel |
Enclosure Type | Nema 1 Type Enclosure |
Finish Type | Polyester Powder |
Finish | Polyester Powder |
Knockouts | No |
Features | Bodies and covers are fabricated from 14 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. |
Description
Wiegman Wire Way S121248Nk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber (5RLW2)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- RACO Insulating Bushing, 23/64" L, 1/2" Conduit (1402)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 2" x 1' (6-Pack) (G1.5X2BL6)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P0808)
- WIEGMANN Control Box, Aluminum, Enclosure (BN4100804AL)
- WIEGMANN In-Wire Way Connector, NOVAL Accessory, Carbon Steel (C0808)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD7260)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0604)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP3030)
- RACO Mud Ring, Ring Accessory, 2 Gang, Square Box (820)
- Wiegmann Electrical Box Hardware