Shop All Enclosure Covers & Accessories
Wiegmann
TERMINAL ASSBLY (SML JIC/N12/N4) 8X8
Mfr # WA0808JTMA
Zoro # G7338240
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Material Carbon Steel
- Color White
- Features Each bracket assembly consist of two white enamel brackets which mount on weldnuts; To select the correct bracket assembly, determine whether the bracket will be mounted parallel to the height or width dimension of the enclosure
- Application Provides a strong, versatile means for mounting terminal blocks in Wiegmann JIC boxes and other enclosures.
Product Information
- Brand Wiegmann
- MFR # WA0808JTMA
- Zoro # G7338240
- UPC # 786725362622
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Width | 10 in |
Details
Item | Terminal Assembly |
Material | Carbon Steel |
Color | White |
Features | Each bracket assembly consist of two white enamel brackets which mount on weldnuts; To select the correct bracket assembly, determine whether the bracket will be mounted parallel to the height or width dimension of the enclosure |
Application | Provides a strong, versatile means for mounting terminal blocks in Wiegmann JIC boxes and other enclosures. |
Special Features | Easily installed bracket assembly accommodates the desired number of terminal straps or block strips. Bracket assembly consists of two white enamel brackets which mount on weldnuts. |
Description
Provides a strong, versatile means for mounting terminal block strips in small JIC enclosures. Bracket assembly, terminal straps and block strips must be ordered seperately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 22500 lbs., Polymer Concrete (PG1324HH0017)
- LEGRAND Legrand Corduct 1/2 in. D X 5 ft. L Cord Protector, Brown (CDB-015)
- X1 TOOLS 3/8 Rubber Harness Grommet 300 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x300)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 2 Poles, No Auxiliary Contacts (8536SBG1V08E)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- QUAZITE Underground Enclosure Cover, Communications Cover, 32-1/8 x 49-5/8 Enclosure, 8000 lbs. (PG3048CA0012)
- Wiegmann Enclosure Covers & Accessories