Shop All Electrical Raceways
Wiegmann
Straight Wireway, NEMA 1, Length 4 Ft, Gray
Mfr # HS664
Zoro # G3475857
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Yes
- Finish Powder Coated
- Length 48 in
- Height 6 in
- Width 6 in
Product Information
- Brand Wiegmann
- MFR # HS664
- Zoro # G3475857
- UPC # 786725610204
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 48 in |
Height | 6 in |
Width | 6 in |
Wireway Height | 6 in |
Wireway Width | 6 in |
Length (Straight Wireway) | 48 in |
Each - Width | 6.000 in |
Description
Straight Section Wireway, With Knockouts Yes, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 48 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw, Gauge 16 ga, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 175A, Time-Delay, Not Rated, Bolt-On (ACK-175)
- STEREN Modular Flat Telephone Line Cord Ivory, (324-007IV)
- PANDUIT Tubular Ring Terminal, non-insulated, 3/0 AWG, 5/16 stud, S3/0-56R-C (S3/0-56R-C)
- SEA-DOG Thermal AC/DC Circuit Breaker - 10 Amp (420810-1)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661)
- WIEGMANN Straight Wireway 8 X 8 4 Feet Gray (S8848NK)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666)
- SWE-TECH 3C 1.25 inch Surface Mount Cable Raceway, Ivory, Ceiling Entry (FWT31R2-004IV)
- Wiegmann Raceways