Shop All Electrical Raceways
Wiegmann
Straight Wireway, NEMA 1, Length 3 Ft, Gray
Mfr # HS663NK
Zoro # G3192061
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 36 in
- Height 6 in
- Width 6 in
Product Information
- Brand Wiegmann
- MFR # HS663NK
- Zoro # G3192061
- UPC # 786725610150
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 36 in |
Height | 6 in |
Width | 6 in |
Wireway Height | 6 in |
Length (Straight Wireway) | 36 in |
Wireway Width | 6 in |
Size | 36 in x 6 in x 6 in |
Dimensions | 36 in x 6 in x 6 in |
Each - Width | 6.000 in |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 36 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw, Gauge 16 ga, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Surge Arrester Cartridge, 240 V, 1.77 in L (M9LC275)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. RD (R30R-0100)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- SIEMENS Plug In Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (3TX71155DF13C)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441NK)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664)
- LEGRAND Internal Elbow, White, Elbows (40N2F17WH)
- Wiegmann Raceways