Shop All Electrical Raceways
Wiegmann
Straight Wireway, NEMA 1, Length 3 Ft, Gray
Mfr # HS443NK
Zoro # G1988436
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 36 in
- Height 4 in
- Width 4 in
Product Information
- Brand Wiegmann
- MFR # HS443NK
- Zoro # G1988436
- UPC # 786725609451
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 36 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 36 in |
Each - Width | 4.000 in |
Details
Item | Straight Section Wireway |
With/Without Knockouts | No |
Finish | Powder Coated |
NEMA Rating | 1 |
Cover Type | Hinged |
Material | Steel |
Standards | CSA Certified, UL Listed |
Color | Gray |
Gauge | 16 ga |
With Knockouts | No |
Cover Locking Style | Screw |
Type | Wireway |
Enclosure Type | Nema 1 Type Enclosure |
Finish Type | Polyester Powder |
Certified Listed | cULus |
Listings | UL, CSA |
Enclosure | Nema 1 Type Enclosure |
UL Listed | Yes |
Standard | cULus |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 36 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw, Gauge 16 ga, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS40-400-4)
- SQUARE D Load Center Cover, QO, 54 Spaces (QOC54UF)
- SQUARE D Circuit Breaker, 9080GCB Series 10A, 1 Pole, 250V AC (9080GCB100)
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445NK)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T160GVP)
- Wiegmann Electrical Raceways