Shop All Axial Fans and Accessories
Wiegmann
Standard Square Axial Fan, 115V AC, 1 Phase, 239 cfm, 7 5/8 in W.
Mfr # FBF66115V
Zoro # G6616342
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PA Plastic
- CFM @ 0.000-In. SP 239
- Depth 3 13/64 in
- Height 7 5/8 in
- Housing Material PBT Plastic
Product Information
- Brand Wiegmann
- MFR # FBF66115V
- Zoro # G6616342
- UPC # 786725885749
- Country of Origin Malta
- Category Axial Fans and Accessories
Dimensions
Depth | 3 13/64 in |
Height | 7 5/8 in |
Width | 7 5/8 in |
Fan Width | 7-31/64" |
Fan Width | 7-31/64" |
Fan Height | 7-5/8" |
Fan Depth | 3-1/8" |
Description
Standard Square Axial Fan, Fan Shape Square, Height 7 5/8 in, Depth 3 13/64 in, Width 7 5/8 in, CFM @ 0.000-In. SP 239, Voltage 115V AC, 60/50 Hz, 0.18 Amps, Electrical Connection - Fans Terminals, Sound Level 58, IP Rating IP43, Fan Mounting Location Enclosure, Mounting Position Vertical, Bearing Type Ball, 3000 RPM, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 104 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROLEVEL 750 120V Low Water Cut-Off With (750)
- DANFOSS SOCKET BODY FOR KOVM SERIES (013G-8593)
- AIR HANDLER 14x16x1 Synthetic Pleated Air Filter, MERV 7 (21C071)
- JB INDUSTRIES Quick Coupler, 1/8 In (F)NPT x 1/4 In F (QC-S4A)
- WIEGMANN Compact Axial Fan Guard, 230VAC, 4-5/7" W. (WAGARD4)
- WIEGMANN Exhaust Grille, 6"x6" (EG66B)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 117 cfm, 6 1/8 in W. (FBF44115V)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 50 cfm, 4 21/32 in W. (FF6650CFM115VG)
- WIEGMANN Standard Round Axial Fan, Round, 115V AC, 547 cfm, 10 in W. (WA10AXFN)
- WIEGMANN Exhaust Grille, 9"x8" (EGFBF66)
- DAYTON Fan Guard, 8-3/4" (4YD82)
- Wiegmann Axial Fans and Accessories