Shop All Electrical Box Covers
Wiegmann
Replacement Cover, Rectangular, Carbon Steel, Surface Cover
Mfr # SC0606
Zoro # G7622867
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Surface Cover
- Length 1 in
- Width 8 in
- Material Carbon Steel
Product Information
- Brand Wiegmann
- MFR # SC0606
- Zoro # G7622867
- UPC # 786725866403
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 8 in |
Height | 8 in |
Length (Straight Wireway) | 1.0 in |
Each - Width | 6.000 in |
Details
Item | Replacement Cover |
Shape | Rectangular |
Cover Type | Surface Cover |
Material | Carbon Steel |
For Use With | SC Enclosures |
Application | Use to Replace Accessories |
Sub-Category | Covers |
Gauge | 16 |
Finish | Painted |
Color | Ansi-61 Gray Textured |
Type | Accessory |
Construction | Non-Flanged |
Special Features | Covers are 16 gauge carbon steel. |
Finish Type | Textured |
Features | Fabricated from carbon steel; Painted with white polyester powder |
Description
Replacement Cover, Material Carbon Steel, Finish Painted, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 6 in, Length 1 in, Width 6 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Springless Nut, 3/8In, Silver, PK25 (V220 3/8)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 4A, 300V AC, 10kA at 300V AC (GMF-4)
- VITEK Twist Connector, F Connection, PK10 (VT-F-TWST10)
- BANNER MINI-BEAM 10-30V-DC PHOTOELECTRIC SENSOR (SME312FPQD)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121606LP)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121404)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060804)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (PBC200GY)
- Wiegmann Electrical Box Covers