Shop All Enclosure Heaters
Wiegmann
Radiant Enclosure Heater, 5-33/64" H, 100W
Mfr # RH115230V100W
Zoro # G6606798
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Heater Voltage 115V AC
- Watts 100 W
- Width 2 21/64 in
- Height 5 33/64 in
Product Information
- Brand Wiegmann
- MFR # RH115230V100W
- Zoro # G6606798
- UPC # 786725885893
- Country of Origin Italy
- Category Enclosure Heaters
Dimensions
Width | 2 21/64 in |
Height | 5 33/64 in |
Length | 2 13/32 in |
Mounting Dimension | 5-33/64 in H x 2-13/32 in W |
Details
Promotion Restriction | Not eligible for promotion |
Heater Voltage | 115V AC |
Watts | 100 W |
Phase | 1 |
Item | Radiant Enclosure Heater |
Thermostat | None |
Standards | cULus |
Includes | 35mm Din Clip |
Description
Radiant Enclosure Heater, Thermostat None, 100 W Watts, Heater Voltage 115V AC, 1 Phase, Height 5 33/64 in, Length 2 13/32 in, Width 2 21/64 in, Mounting Dimension 5-33/64 in H x 2-13/32 in W, Includes 35mm Din Clip, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (VE6ALE4MG)
- PURAFILTER 20x20x1 Synthetic Pleated Air Filter (20201MV13)
- XPOWER Low Profile Air Mover, 1/3 hp Motor (PL-700A-Blue)
- CHILL PREMIER Window Air Conditioner, 115VAC, 6000 BtuH (CCF06B10B)
- WIEGMANN Radiant Enclosure Heater, 8-21/32" H, 150W (RH115230V150W)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 25W (RH115230V25W)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 50W (RH115230V50W)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 75W (RH115230V75W)
- WIEGMANN Fan Forced Enclosure Heater, 6-1/2" H (FH115V400W20)
- HAMMOND 800W Heater, 115V w/Tstat (FLHTF800A115)
- TEMPCO Silicone Rubber Enclosure Heater (EHR00015)
- Wiegmann Heaters & Furnaces