Shop All Enclosure Heaters
Wiegmann
Radiant Enclosure Heater, 3-15/16" H, 50W
Mfr # RH115230V50W
Zoro # G6610401
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 115V AC
- Watts 50 W
- Width 1 37/64 in
- Height 3 15/16 in
- Phase 1
Product Information
- Brand Wiegmann
- MFR # RH115230V50W
- Zoro # G6610401
- UPC # 786725885862
- Country of Origin Italy
- Category Enclosure Heaters
Dimensions
Width | 1 37/64 in |
Height | 3 15/16 in |
Length | 1 37/64 in |
Mounting Dimension | 3-15/16 in H x 1-37/64 in W |
Details
Heater Voltage | 115V AC |
Watts | 50 W |
Phase | 1 |
Item | Radiant Enclosure Heater |
Thermostat | None |
Standards | UL/cUL Recognized |
Includes | 35mm Din Clip |
Description
Radiant Enclosure Heater, Thermostat None, 50 W Watts, Heater Voltage 115V AC, 1 Phase, Height 3 15/16 in, Length 1 37/64 in, Width 1 37/64 in, Mounting Dimension 3-15/16 in H x 1-37/64 in W, Includes 35mm Din Clip, Standards UL/cUL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT 6" Fully Adjustable Motorized Airflow Control Damper - Normally Open (ZO206)
- REVCOR Propeller, 20 In Dia, 19 Deg Pitch (T2004-19 R)
- MOVINCOOL Condensate Pump Assembly CM25 (484780-0240)
- GREENSEAM Round Snap Lock Pipe, 6 in Duct Dia, Galvanized Steel, 26 GA, 60" L (GR60SPBGP6GA26)
- WIEGMANN Fan Forced Enclosure Heater, 6-1/2" H (FH115V400W20)
- WIEGMANN Radiant Enclosure Heater, 8-21/32" H, 150W (RH115230V150W)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 100W (RH115230V100W)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 75W (RH115230V75W)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 25W (RH115230V25W)
- TEMPCO Tubular Enclosure Heater, 500W, 120V (EHT00037)
- RITTAL Radiant Enclosure Heater, 5 in. H (3105310)
- Wiegmann Electric Process Heaters