Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Wiegmann
PERF PANEL LRG N1C/RHC 26X22.5 CS-WH
Mfr # N1P2430PP
Zoro # G7338006
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 23.25 in
- Series N1P
- Enclosure Material Steel
- Bus Material Carbon Steel
Product Information
- Brand Wiegmann
- MFR # N1P2430PP
- Zoro # G7338006
- UPC # 786725866199
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 1 in |
Width | 23.25 in |
Actual Width | 23.25 in |
Actual Height | 1.375 in |
Details
Item | Back Panel |
Series | N1P |
Enclosure Material | Steel |
Bus Material | Carbon Steel |
Mounting Style | Mounting Holes |
Color | White |
Material of Construction | Flanged |
Application | Used for mounting lightweight control components. |
Features | White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Medium (NIC). Perforated steel panels are 14 gauge. Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components. |
Construction | Flanged |
Finish | Smooth Hybrid Paint |
Description
Perforated back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Filler Plate, Snap-In, 1Wx2.5inL (HOMFP)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, Form 35 (K75)
- SQUARE D Molded Case Circuit Breaker, HGL Series 150A, 3 Pole, 600V AC (HGL36000S15)
- HUBBELL Single Pole Connector, Male, Red (HBL15MBR)
- WIEGMANN PANEL LRG N1C/RHC 21X14.5 CS-WH (N1P1624)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 60A, Main Lug, 1 Phase (QO2TR)
- SIEMENS Load Center, PN, 20 Spaces, 150A, Main Lug, 1 Phase (PN2040L1150C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1)
- GE ELECTRIC Load Center, 125A, Main Lug (6117873)
- SIEMENS Load Center, PN, 12 Spaces, 125A, Main Lug, 1 Phase (PN1224L1125C)
- GE Load Center, TM304, THQL, 30 Spaces, 200A, 120/208V, Main Circuit Breaker, 3 Phase (TM30420C)
- Wiegmann Panelboards, Load Centers, & Circuit Breaker Enclosures