Shop All Enclosure Covers & Accessories
Wiegmann
N412 1DR WALL MNT ULTM 24X24X8 CS-LT GRY
Mfr # N412242408CLG
Zoro # G7336344
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 24 in
- Length 9.75 in
- Material Carbon Steel
- Color Gray
Product Information
- Brand Wiegmann
- MFR # N412242408CLG
- Zoro # G7336344
- UPC # 786725868186
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 24 in |
Width | 24 in |
Length | 9.75 in |
Details
Item | Enclosure Cover |
Material | Carbon Steel |
Color | Gray |
Finish | Textured |
NEMA Enclosure Type | NEMA 4 |
Application | Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined |
Mounting Type | Mounting Holes |
Certified Listed | cULus;IEC |
Cubic Capacity | 4608 cu.in |
UL Listed | Yes |
Construction | Continuously Welded Seams |
Mounting | Mounting Holes |
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804007A09M020)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 2" Trade Sz (EC-200R)
- SIEMENS Mushroom Head, 30mm, Green (52RB3H3)
- LITTELFUSE Semiconductor Fuse, PSR Series, 80A, Very Fast Acting, 1300V AC (PSR070UL0080Z)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, No Ko, 6x12x4, Cs, Glv (SC061204GNK)
- WIEGMANN N12 FLTR FN 400V 547 CFM 12.8X12.8 LT GR (FF1313547CFM400VG)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- Wiegmann Enclosure Covers & Accessories