Shop All Enclosure Covers & Accessories
Wiegmann
N12 EXHAUST GRILLE W/G3 FLTR 9.8X9.8 LG
Mfr # EG1010G
Zoro # G7337604
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 9.8 in
- Length 1.3 in
- Material ABS Plastic
- Color Gray
Product Information
- Brand Wiegmann
- MFR # EG1010G
- Zoro # G7337604
- UPC # 786725887033
- Country of Origin Italy
- Category Enclosure Covers & Accessories
Dimensions
Height | 10 in |
Width | 9.8 in |
Length | 1.3 in |
Details
Item | Exhaust Grille |
Material | ABS Plastic |
Color | Gray |
Application | Ventilation;Temperature Control |
Certified Listed | UL/cUL Recognized |
Description
Replacement exhaust grille for the FF1010 Series filter fans. Available in light gray or black. Installation is done outside of the enclosure. No tools necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Switch, 2-Pole, Malleable Iron, 1Gang (EFSFR2Q)
- CONNECTICUT ELECTRIC COPPER GROUND BAR WITH 2 ROWS OF 9 HOLES, 2"X12"X1/4" (WARGB2-12)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase (QO2125BNS)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22969001)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, No Ko, 6x12x4, Cs, Glv (SC061204GNK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- STEEL CITY Floor Plate Plug, P64 Floor Plate Covers, Brass (698)
- Wiegmann Enclosure Covers & Accessories