Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 18x18x10, Cs, Gry
Mfr # SC181810NK
Zoro # G2231635
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Width 18 in
- Length 10.125 in
- Material Carbon Steel
- Color Gray
Product Information
- Brand Wiegmann
- MFR # SC181810NK
- Zoro # G2231635
- UPC # 786725846757
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 18 in |
Width | 18 in |
Length | 10.125 in |
Details
Item | Screw Cover |
Material | Carbon Steel |
Color | Gray |
Finish | Smooth |
NEMA Enclosure Type | NEMA 1 |
Features | Fabricated from 16 gauge steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box. |
Application | Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications. |
Construction | Tack Welded |
Mounting | Mounting Holes |
Certified Listed | cULus |
Mounting Type | Mounting Holes |
UL Listed | Yes |
Cubic Capacity | 3240 cu.in |
Description
N1 SCREW COVER, NO KO 18X18X10 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (11597208)
- RACO Electrical Box, 98.5 cu in, Gang Box, 6 Gang, Steel, Rectangular (955)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 15A, 4.2A (R-1)
- WIEGMANN N12 FLTR FN 400V 547 CFM 12.8X12.8 LT GR (FF1313547CFM400VG)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN N1 Screw Cover, No Ko, 6x12x4, Cs, Glv (SC061204GNK)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- RITTAL Ts 8106.235 2000H0600D Sheet Steel Side Wall Panel Pair Enclosure Parts And Accessory (8106235)
- Wiegmann Enclosure Covers & Accessories