Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, No Ko, 12x16x8, Cs, Gry
Mfr # SC121608NK
Zoro # G2229964
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Width 12 in
- Length 8 in
- Material Carbon Steel
- Color Gray
Product Information
- Brand Wiegmann
- MFR # SC121608NK
- Zoro # G2229964
- UPC # 786725846412
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 16 in |
Width | 12 in |
Length | 8 in |
Details
Item | Screw Cover |
Material | Carbon Steel |
Color | Gray |
Finish | Smooth |
NEMA Enclosure Type | NEMA 1 |
Features | Fabricated from 16 gauge steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box. |
Application | Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications. |
UL Listed | Yes |
Mounting Type | Mounting Holes |
Certified Listed | cULus |
Mounting | Mounting Holes |
Construction | Spot Welded |
Cubic Capacity | 1536 cu.in |
Description
N1 SCREW COVER, NO KO 12X16X8 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 2, 3 Poles (148702)
- HUBBELL Receptacle, Grn, Female, 8-2, Taper (HBL15FRGN)
- KMC Cable Clamp, 2-1/2" dia., 1" W, PK5 (COV4117Z1)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 9.84 in H, 8 in W, 5.91 in D, NEMA 4; 4X; 12, Hinged (LHC252015SS)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- Wiegmann Enclosure Covers & Accessories