Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 8x12x6, Crbn Stl, Gry
Mfr # SC081206
Zoro # G2229842
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 12.125 in
- Length 6 in
- Material Carbon Steel
- Color Gray
Product Information
- Brand Wiegmann
- MFR # SC081206
- Zoro # G2229842
- UPC # 786725313402
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 12.125 in |
Length | 6 in |
Details
Item | Screw Cover |
Material | Carbon Steel |
Color | Gray |
Finish | Textured |
NEMA Enclosure Type | NEMA 1 |
Application | Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications. |
Features | Fabricated from 16 gauge steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box. Removable concentric knockouts on all four sides. |
UL Listed | Yes |
Mounting Type | Embossed Mounting Holes |
Construction | Spot Welded |
Cubic Capacity | 576 cu.in |
Mounting | Embossed Mounting Holes |
Certified Listed | cULus |
Cable Entry | Knock Outs |
Description
N1 SCREW COVER 8X12X6 CRBN STL,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter, For Mfr. No. AVK812 (AFLT812)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl (HBL1223W)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-NA-SP)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos (9001KQ14B)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- ABB 1-1/2" Pvc Box Adapter (E996HR)
- Wiegmann Enclosure Covers & Accessories