Shop All Enclosure Covers & Accessories
Wiegmann
N1 Screw Cover, 12x18x4, Crbn Stl, Glv
Mfr # SC121804G
Zoro # G2229614
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Width 12 in
- Length 4.188 in
- Material Carbon Steel
- Finish Galvanized
Product Information
- Brand Wiegmann
- MFR # SC121804G
- Zoro # G2229614
- UPC # 786725318353
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 18 in |
Width | 12 in |
Length | 4.188 in |
Details
Item | Screw Cover |
Material | Carbon Steel |
Finish | Galvanized |
NEMA Enclosure Type | NEMA 1 |
Features | Fabricated from 16 gauge G-90 pre-galvanized steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box. Removable concentric knockouts on all four sides. |
Application | Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications. |
Cubic Capacity | 864 cu.in |
Certified Listed | cULus |
Cable Entry | Knock Outs |
UL Listed | Yes |
Mounting | Embossed Mounting Holes |
Construction | Spot Welded |
Mounting Type | Embossed Mounting Holes |
Description
N1 SCREW COVER 12X18X4 CRBN STL,GLV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI Receptacle and Raised (11609)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M094)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 6A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR6)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- Wiegmann Enclosure Covers & Accessories