Shop All Electrical Raceways
Wiegmann
N1 Scr Cvr Wireway, 2.5x2.5x60, Cs, Galv
Mfr # S2260G
Zoro # G2230208
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 3 in
- Width 2.500 in
- Cover Type Screw Cover
- Material Carbon Steel
Product Information
- Brand Wiegmann
- MFR # S2260G
- Zoro # G2230208
- UPC # 786725851539
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Height | 3 in |
Width | 2.500 in |
Depth | 60 in |
Actual Length | 60.000 in |
Each - Width | 2.500 in |
Actual Height | 2.500 in |
Actual Width | 2.500 in |
Details
Item | N1 SCR CVR WIREWAY 2.5X2.5X60 CS,GALV |
Finish | Galvanized |
Cover Type | Screw Cover |
Material | Carbon Steel |
Features | Bodies and covers are fabricated from 16 gauge pre-galvanized steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. Straight sections with knockouts are provided on side walls on wireways. |
Application | Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. |
Knockouts | Yes |
Certified Listed | cULus |
Finish Type | Galvanized |
Type | Wireway |
Enclosure Type | Nema 1 Type Enclosure |
Nema Rating | 1 |
Listings | UL, CSA |
Standard | cULus |
Enclosure | Nema 1 Type Enclosure |
UL Listed | Yes |
Description
N1 SCR CVR WIREWAY 2.5X2.5X60 CS,GALV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Tube, OW3.74In / 95mm (3480-075-200-0-1)
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- RITTAL Dk7113.000 Horizontal Ground Grounding Rail Enclosure Parts And Accessory (7113000)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442NK)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6672RT)
- Wiegmann Raceways