Shop All Cable Trays
Wiegmann
N1 HNG CVG WIRE TROUGH 8X8X12 CS, GRY
Mfr # T8812CH
Zoro # G6994604
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyester Powder
- Height 8 in
- Width 8.000 in
- NEMA Rating 4, IP66
- Cover Type Hinged Cover
Product Information
- Brand Wiegmann
- MFR # T8812CH
- Zoro # G6994604
- UPC # 786725326723
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 8 in |
Width | 8.000 in |
Depth | 12 in |
Actual Length | 12.000 in |
Each - Width | 8.000 in |
Details
Finish | Polyester Powder |
NEMA Rating | 4, IP66 |
Cover Type | Hinged Cover |
Material | Carbon Steel |
Features | Trough and cover fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Oil resistant gasket and adhesive are provided. Trough comes complete with easy to operate external clamps and a continuous hinge. External mounting feet are provided. |
Color | Ansi-61 Gray Smooth |
Application | Designed to protect from dirt, dust, oil, and water. |
Knockouts | No |
Type | Trough |
Certified Listed | cULus |
Listings | UL, CSA |
Standard | cULus |
Accessory Type | Trough |
UL Listed | Yes |
Finish Type | Polyester Powder |
Description
Designed to protect wiring from dirt, dust, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Contact Block, A-Single Circuit, 1 NO (50701000)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 36" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT297-50)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- WIEGMANN Wireway, Tee, 6x6 Sq In, 16 Gauge, Steel (T0606)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612NK)
- LEGRAND Wiremold Duplex Switch, 15 A, Ivory (B2D)
- Wiegmann Cable Trays