Shop All Cable Trays
Wiegmann
N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV
Mfr # E0808G
Zoro # G7000046
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 8 in
- Width 8.000 in
- NEMA Rating 1
- Cover Type Hinged/Screw Cover
Product Information
- Brand Wiegmann
- MFR # E0808G
- Zoro # G7000046
- UPC # 786725852215
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 8 in |
Width | 8.000 in |
Depth | 1 in |
Actual Length | 1.000 in |
Each - Width | 8.000 in |
Details
Finish | Galvanized |
NEMA Rating | 1 |
Cover Type | Hinged/Screw Cover |
Material | Carbon Steel |
Application | For use with HS and S Series wireway. |
Knockouts | Yes |
Features | Galvanized endcap fitting with knockouts. |
Standard | cULus |
UL Listed | Yes |
Type | Accessory |
Certified Listed | cULus |
Accessory Type | End Cap |
Finish Type | Galvanized |
Listings | UL, CSA |
Description
End cap fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lug Assembly, Aluminum (TBL200)
- EATON Circuit Breaker, GFTCB Series 20A, 1 Pole, 120V AC (199993)
- EATON Push Button operator, 22 mm, Black (M22M-DRP-S)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GALV (E0606GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Gray (C3RWT448)
- Wiegmann Cable Trays