Shop All Electrical Box Covers
Wiegmann
Junction Box Screw Cover, Carbon Steel, Screw Cover
Mfr # RSC161610
Zoro # G0832730
original price:
$312.94
49% off
new price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Screw Cover
- Width 16 in
- Depth 10 in
- Material Carbon Steel
- Height 16 in
Product Information
- Brand Wiegmann
- MFR # RSC161610
- Zoro # G0832730
- UPC # 786725403257
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 16 in |
Depth | 10 in |
Height | 16 in |
Each - Width | 16.000 in |
Description
Junction Box Screw Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CAT5E, RJ45, Straigt Inline Coupler, Beige (7280)
- SQUARE D Panelboard Cover, Flush (NC32F)
- QUEST TECHNOLOGY INTERNATIONAL Nail Mount - Nylon Plenum Cable Ties, 50 Lbs - Black, 8'', 100Pk (NWT-4201)
- FLEXZILLA PRO 60 ft.12/3 AWG SJTOW15AAmps125VVoltage (FZ8120603)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0808)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121606LP)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A101004)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060606)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA101004GSCSS)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1250W)
- Wiegmann Electrical Box Covers