Shop All Electrical Box Hardware
Wiegmann
Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel
Mfr # NP1616
Zoro # G7531185
original price:
$57.01
26% off
new price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 12
- Material Carbon Steel
- Length 13 in
- Width 13 in
- Box Type Back Panel
Product Information
- Brand Wiegmann
- MFR # NP1616
- Zoro # G7531185
- UPC # 786725365050
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 13 in |
Width | 13 in |
Height | 15.00" |
Each - Width | 13.000 in |
Details
Item | Interior Panel |
Number of Gangs | 12 |
Material | Carbon Steel |
Box Type | Back Panel |
Color | White |
Sub-Category | Panel and Panel Accessories |
Application | Use to Replace Accessories |
Finish | Painted |
For Use With | N12, N4, RHC Enclosures |
Special Features | Steel panels are 12 gauge. Steel panels are painted white smooth hybrid. Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12. |
Finish Type | Smooth Hybrid Paint |
Shape | Rectangle |
Mounting Type | Mounting Holes |
Construction | Non-Flanged |
Series | NP |
Mounting | Mounting Holes |
Features | Fabricated from carbon steel; Painted with white polyester powder |
Description
Interior Panel, Material Carbon Steel, Finish Painted, For Use With N12, N4, RHC Enclosures, Sub-Category Panel and Panel Accessories, Application Use to Replace Accessories, Height 15 in, Length 1 in, Width 15 in, Gauge 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.082" Dia, 60V (18STRTXLKIT10COLOR100)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (5362BI)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 63A, 1 Pole, Not Rated, C Curve (M9U21163)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1212C)
- WIEGMANN Breather Vent, NOVAL Accessory, Fiberglass (HW-4XBVKITWW)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Carbon Steel, Back Panel (N1P1216)
- WIEGMANN 8 X 10 Print Pocket Doc Holder (WAPPL0810)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1816AWW)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP3630C)
- ABB Outlet Box, Box Accessory, PVC (5133463U)
- Wiegmann Electrical Box Hardware