Shop All Enclosure Parts
Wiegmann
Hole Seal, 3.64 In Hole dia., Steel
Mfr # WAS300
Zoro # G2280704
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polyester Powder
- Includes Quick Wing Nut and Oil Resistant Gasket
- For Use With Steel Enclosures
- Conduit Size 3 in
Product Information
- Brand Wiegmann
- MFR # WAS300
- Zoro # G2280704
- UPC # 786725490851
- Country of Origin China
- Category Enclosure Parts
Dimensions
Conduit Size | 3 in |
Hole Dia. | 3.64 in |
Height | 0.625 in |
Size | 6 in x 4.5 in x 0.625 in |
Each - Width | 4.500 in |
Dimensions | 6 in x 4.5 in x 0.625 in |
Depth | 0.7 in |
Length | 6 in |
Width | 4.500 in |
Description
Oiltight Hole Seal, Hole Dia. 3.64 in, Material Steel, Conduit Size 3 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Junction Box, Off White, PVC, Boxes (JBX3510IW-A)
- CAMCO MARINE Dogbone 50Amp Male To 30Amp (55175)
- GAST Pressure Switch, (1) Port, 1/4 in FNPT, 5 to 65 psi, Standard Action (AK620E)
- SQUARE D PowerPact P-FRAME MOULDED CASE CIRCUIT B, 1200 A, Screws; Unit Mount Mounting Style (AL1200P25K)
- WIEGMANN Hole Plug, Steel, 3.00" Conduit Size (WAS250)
- WIEGMANN Enclosure Window Kit, 7.5 in. Hx5.5 in. W (WAPWK0503NF)
- WIEGMANN Hole Plug, SS, 1.13" Conduit Size (WAS075SS)
- WIEGMANN Louver Plate Kit, 7.87 in. Hx7.5 in. W (WAVK0606)
- WIEGMANN Hole Plug, Steel, 0.88" Conduit Size (WASPBG)
- WIEGMANN Hole Plug, Steel, 2.50" Conduit Size (WAS200)
- NVENT HOFFMAN Louver Plate Kit, 4.75 in. Hx4.5 in. W (AVK34)
- Wiegmann Enclosure Parts