Shop All Enclosure Parts
Wiegmann
Hole Plug, SS, 1.63" Conduit Size
Mfr # WAS125SS
Zoro # G1201643
original price:
$49.99
42% off
new price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Unfinished
- For Use With Steel Enclosures
- NEMA Enclosure Type 1, 12, 13, 3R, 4
- Color Silver
Product Information
- Brand Wiegmann
- MFR # WAS125SS
- Zoro # G1201643
- UPC # 786725490950
- Country of Origin China
- Category Enclosure Parts
Dimensions
Hole Dia. | 1.63 in |
Conduit Size | 1.63 in |
Size | 4.75 in x 4 in x 1 in |
Height | 1 in |
Each - Width | 4.000 in |
Width | 4.000 in |
Dimensions | 4.75 in x 4 in x 1 in |
Length | 4.75 in |
Details
Material | Stainless Steel |
Finish | Unfinished |
For Use With | Steel Enclosures |
NEMA Enclosure Type | 1, 12, 13, 3R, 4 |
Color | Silver |
Designed To | Seal Unused Pushbutton or Conduit Holes |
Includes | Gasket and Lock Nut |
Item | Hole Plug |
Gasket | Oiltight |
Special Features | 1-1/4-inch conduit holes. Quick wing nut. Oil resistant gasket. Grained finish. |
Type | Accessory |
Industry Standard(s) | cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791 |
Standard | cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791 |
Application | Designed to seal extra push-button holes, conduit openings, and knockout openings from dirt, dust, oil and water. |
Accessory Type | Hole Seal |
Features | Quick wing nut; Oil resistant gasket; Smooth grained finish; Maintains UL rating of the enclosure when like materials are used |
Description
Hole Plug, Hole Dia. 1.63 in, Material Stainless Steel, Conduit Size 1.63 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (18DBCRED/YEL250)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-10-BK)
- MG ELECTRONICS 12VDC 1A (AC-DC) Power supply with screw terminals (ST-121A)
- TELEMECANIQUE SENSORS Right Angle Mount, F/ 12mm Dia Sensor (9006PA12)
- WIEGMANN Hole Plug, Steel, 1.63" Conduit Size (WAS125)
- WIEGMANN Hole Plug, Gray, Matte, 2.56" Hole Dia. (HW-FGHP-150-200WW)
- WIEGMANN Hole Plug, Steel, 3.00" Conduit Size (WAS250)
- WIEGMANN Hole Plug, SS, 1.38" Conduit Size (WAS100SS)
- WIEGMANN Louver Plate Kit, 5.63 in. Hx7.5 in. W (WAVK0604)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBSS)
- NVENT HOFFMAN Filter, For Mfr. No. AVK44 (AFLT44)
- Wiegmann Enclosure Parts