Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 3R, Screw On
Mfr # RSC242406GNK
Zoro # G7560883
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 24 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Galvanized Steel
Product Information
- Brand Wiegmann
- MFR # RSC242406GNK
- Zoro # G7560883
- UPC # 786725865987
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 24 in |
Depth | 6 in |
Usable Opening Depth | 5.88 in |
Width | 24 in |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 24 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish Galvanized, Color Silver, Depth 6 in, Enclosure Cover Features Padlockable Handle, Height 24 in, Includes Screws, Metal Gauge 14 ga, Wall Mounting, Series RSC-G, Standards cULus, Usable Opening Depth 5.88 in, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 6" PVC Conduit Plug (46-6)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 10ft (N201-010-BL)
- EASYLIFE TECH 6 Outlet Pwr Strip 1200 Joules Surge Protector 6FT Ext Cord, 3PK (0-2517-N-PK)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (ATDR1-1/2)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 11 in D, NEMA 12; 13, Non Hinged Clamp (B362411CH)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408G)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 3 in D, NEMA 4, Hinged (BN4040403CH)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3; 3R; 4; 4X; 12; 13, Screw On (WA121206GSC)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161610SSC)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 1, Hinged (N1C243010)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 13.81 in H, 12 in W, 5.99 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1412HWPL2LG)
- Wiegmann Electrical Enclosures