Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 24 in H, 18 in W, 6 in D, NEMA 1, Screw On
Mfr # SC182406GNK
Zoro # G2967973
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 18 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Galvanized Steel
Product Information
- Brand Wiegmann
- MFR # SC182406GNK
- Zoro # G2967973
- UPC # 786725319169
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 18 in |
Depth | 6 in |
Usable Opening Depth | 5.88 in |
Width | 18 in |
Actual Width | 18.125 in |
Actual Height | 24.125 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Galvanized Steel, 18 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 6 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 24 in, Includes Self Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC-G, Standards cULus, Usable Opening Depth 5.88 in, Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Switch-Safety (725-0803B)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER14)
- HUBBELL Single Pole Connector, Accesory Kit (HBL15PK)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68580021)
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 20 in W, 9 in D, NEMA 12; 13, Screw On (WC12C20)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004GNK)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (B040404CH)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 10.31 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ181608CHQRWW)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040604GNK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R12126HCLO)
- Wiegmann Electrical Enclosures