Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On
Mfr # SC181804G
Zoro # G3082265
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Nominal Enclosure Width 18 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Galvanized Steel
Product Information
- Brand Wiegmann
- MFR # SC181804G
- Zoro # G3082265
- UPC # 786725318957
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 18 in |
Nominal Enclosure Width | 18 in |
Depth | 4 in |
Width | 18 in |
Usable Opening Depth | 3.88 in |
Actual Width | 18.125 in |
Actual Depth | 4.188 in |
Actual Height | 18.125 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Galvanized Steel, 18 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 4 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 18 in, Includes Self Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC-G, Standards cULus, Usable Opening Depth 3.88 in, Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Ivory (HBL415HI)
- MERSEN UL Class Fuse, GAB Series, Fast-Acting, 25A, 250V AC, Non-Indicating, 5 PK (GAB25)
- DISCO Blue Nyln Crimp Terminal #8 Stud/Ring Type 16-14 G Wire PK10 (12149PK)
- AC WORKS 1.5FT L6-20P 20A 250V Locking Plug to 6-50 Welder Connector (WDL620650-018)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412242010C)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206NK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412242008C)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B100806CH)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHSCWW)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060606GNK)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412302412WC)
- Wiegmann Electrical Enclosures