Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On
Mfr # SC121504GNK
Zoro # G2645115
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 in
- Nominal Enclosure Width 12 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Galvanized Steel
Product Information
- Brand Wiegmann
- MFR # SC121504GNK
- Zoro # G2645115
- UPC # 786725318162
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 15 in |
Nominal Enclosure Width | 12 in |
Depth | 4 in |
Width | 12 in |
Usable Opening Depth | 3.88 in |
Actual Height | 15.125 in |
Actual Depth | 4.188 in |
Actual Width | 12.125 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Galvanized Steel, 12 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 4 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 15 in, Includes Self Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC-G, Standards cULus, Usable Opening Depth 3.88 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Vertfaceplate, 2prt, Sgl Gang, Classic, Iw (CFPL2IWY)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 100A (MGU323R)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 40 A, Reversing: No (LC1D40AB7)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 2A, 2 Pole, Not Rated, C Curve (M9U21202)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412201606C)
- WIEGMANN Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006G)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412202012SSC)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 48 in D, NEMA 3R (RSCG101048)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121606S)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C080806)
- Wiegmann Electrical Enclosures