Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On
Mfr # RSC121204GNK
Zoro # G7575687
original price:
$82.20
18% off
new price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Nominal Enclosure Width 12 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Galvanized Steel
Product Information
- Brand Wiegmann
- MFR # RSC121204GNK
- Zoro # G7575687
- UPC # 786725865826
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Nominal Enclosure Width | 12 in |
Depth | 4 in |
Width | 12 in |
Usable Opening Depth | 3.88 in |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 12 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish Galvanized, Color Silver, Depth 4 in, Enclosure Cover Features Padlockable Handle, Height 12 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSC-G, Standards cULus, Usable Opening Depth 3.88 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THHQB Series 20A, 1 Pole, 120/240V AC (THHQB1120)
- ZORO SELECT Strut Chan, 5 ft. L, Solid, Aluminum, 14 ga. (FS-500 AL 60.00)
- PANDUIT Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), White, Protective Film (C2.5WH6-F)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4161406CHSS)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406FCHSCWW)
- WIEGMANN N4X CONT HINGE 2 SCR CVR 14X12X6 FGL-OPQ (HW-141206CHSC)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (N1C121204)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 6 in W, 4 in D, NEAM 4X, Hinged (HW-P80604CHQR)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606G)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412201608C)
- Wiegmann Electrical Enclosures