Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On
Mfr # SC101206GNK
Zoro # G3171752
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12 in
- Nominal Enclosure Width 10 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Galvanized Steel
Product Information
- Brand Wiegmann
- MFR # SC101206GNK
- Zoro # G3171752
- UPC # 786725317868
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Nominal Enclosure Width | 10 in |
Depth | 6 in |
Usable Opening Depth | 5.88 in |
Width | 10 in |
Actual Width | 10.125 in |
Actual Height | 12.25 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Galvanized Steel, 10 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 6 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 12 in, Includes Self Tapping Screws, Metal Gauge 16 ga, Wall Mounting, Series SC-G, Standards cULus, Usable Opening Depth 5.88 in, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-9)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 15-50P (8452-P)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 2FT (30438024)
- RACO Reducing Bushing, 1-1/4" to 3/4" Conduit (1146)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 4.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J121005CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12302408)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Non Hinged Clamp (B080603CH)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 12; 13, Hinged (N12483612)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121606S)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC201606)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Hinged (N1C081004)
- Wiegmann Electrical Enclosures