Shop All Enclosure Heaters
Wiegmann
Fan Forced Enclosure Heater, 5-5/16" H
Mfr # FH115V250W
Zoro # G6624462
original price:
$496.00
38% off
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 115V AC
- Watts 250 W
- Width 4 13/32 in
- Height 5 5/16 in
- Phase 1
Product Information
- Brand Wiegmann
- MFR # FH115V250W
- Zoro # G6624462
- UPC # 786725886050
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 4 13/32 in |
Height | 5 5/16 in |
Length | 3 13/64 in |
Mounting Dimension | 5-5/16 in H x 4-13/32 in W |
Details
Heater Voltage | 115V AC |
Watts | 250 W |
Phase | 1 |
Item | Fan Forced Enclosure Heater |
Thermostat | None |
Standards | cULus |
Includes | 35mm Din Clip |
Description
Fan Forced Enclosure Heater, Thermostat None, 250 W Watts, Heater Voltage 115V AC, 1 Phase, Height 5 5/16 in, Length 3 13/64 in, Width 4 13/32 in, Mounting Dimension 5-5/16 in H x 4-13/32 in W, Includes 35mm Din Clip, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Ec Motor 0 to 10V Controller (CNEC-0-10V)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EV9)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 12, Dia 6 (SBS-4126 EB)
- DAYTON Guard 18" (2ATB7)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 50W (RH115230V50W)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 100W (RH115230V100W)
- WIEGMANN Radiant Enclosure Heater, 8-21/32" H, 150W (RH115230V150W)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 75W (RH115230V75W)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 25W (RH115230V25W)
- WIEGMANN Fan Forced Enclosure Heater, 6-1/2" H (FH115V400W20)
- TEMPCO Silicone Rubber Enclosure Heater, 120V (EHR00029)
- Wiegmann Enclosure Heaters