Shop All Axial Fans and Accessories
Wiegmann
Exhaust Grille, 9"x8"
Mfr # EGFBF66
Zoro # G6631900
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5/16 in
- Height 5 1/2 in
- Housing Material Aluminum
- Width 5 1/2 in
- Includes Exhaust Grille, Aluminum Filter, Mounting Brackets and All Necessary Hardware for Installation
Product Information
- Brand Wiegmann
- MFR # EGFBF66
- Zoro # G6631900
- UPC # 786725885794
- Country of Origin Italy
- Category Axial Fans and Accessories
Dimensions
Depth | 5/16 in |
Height | 5 1/2 in |
Width | 5 1/2 in |
Depth (In.) | 1/3 |
Width (In.) | 5-1/2 |
Height (In.) | 5-1/2 |
For Fan Size (In.) | 5-23/32 |
For Fan Size | 7-3/16" |
Details
Housing Material | Aluminum |
Includes | Exhaust Grille, Aluminum Filter, Mounting Brackets and All Necessary Hardware for Installation |
Material | Steel |
Item | Exhaust Grille |
Agency Compliance | UL, cUL Recognized |
PPI Rating | 30 |
Mounting Eye O.C. (In.) | 17-3/4 |
Standards | cULus |
For Use With | FBF66 Series |
Mounting Eye O.C. | 17-3/4 in |
Fits Fan Shape | Square |
Radiator Connection | 7 3/16 in |
Description
Compact Axial Fan Grille, Radiator Connection 7 3/16 in, For Use With FBF66 Series, Fits Fan Shape Square, 5 1/2 in Height, 5 1/2 in Width, 5/16 in Depth, Mounting Eye O.C. 17-3/4 in, Frame Material 304 Stainless Steel, PPI Rating 30, Includes Filter, Standards cULus, Fan Guard Mounting Side Exhaust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Probe 24" (P-2-SS)
- ALL-FILTERS 10 x 24x 1 Washable Electrostatic Furnace Air Filter (10241.E)
- SUPCO Thermostat, Limit & Plenum, Range 180-150F (SHL502)
- BELL & GOSSETT Seal (P75424)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 117 cfm, 6 1/8 in W. (FBF44115V)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 15 cfm, 3 3/16 in W. (FF4415CFM115VG)
- WIEGMANN Compact Axial Fan Guard, 230VAC, 4-5/7" W. (WAGARD4)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 13,913 cfm, 11 5/8 in W. (FBF1010115V)
- WIEGMANN Axial Fan, Round, 230V AC, 190/235 cfm, 6 7/9 in W. (WA6AXFN2)
- WIEGMANN Axial Fan, Square, 115V AC, 88/110 cfm, 4 5/7 in W. (WA4AXFN)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW4)
- Wiegmann Axial Fans and Accessories