Shop All Enclosure Parts
Wiegmann
Enclosure Window Kit, 15.5in. Hx10.5in. W
Mfr # WAPWK1308NF
Zoro # G3109215
original price:
$231.54
4% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyster Powder Coated
- Frame Width 10 1/2 in
- For Use With NEMA 12 Enclosure
- Frame Depth 0.31 in
- Frame Material Heavy Steel
Product Information
- Brand Wiegmann
- MFR # WAPWK1308NF
- Zoro # G3109215
- UPC # 786725493302
- Country of Origin United States
- Category Enclosure Parts
Dimensions
Frame Width | 10 1/2 in |
Frame Depth | 0.31 in |
Cut Out Width | 9.69 in |
Cut Out Height | 14.69 in |
Cut Out Depth | 0.69 in |
Frame Height | 15.5 in |
Details
Item | Enclosure Window Kit |
Finish | Polyster Powder Coated |
For Use With | NEMA 12 Enclosure |
Frame Material | Heavy Steel |
Color | ANSI 61 Gray |
Description/Special Features | Fully Gasketed to Maintain a Water-tight Seal |
Includes | MOUNTING HARDWARE |
Description
Enclosure Window Kit, Frame Height 15.5 in, Frame Width 10 1/2 in, Frame Depth 0.31 in, Cut Out Height 14.69 in, Cut Out Width 9.69 in, Cut Out Depth 0.69 in, Finish Polyster Powder Coated, For Use With NEMA 12 Enclosure, Includes Mounting Hardware, Frame Material Heavy Steel, Color ANSI 61 Gray, Description/Special Features Fully Gasketed to Maintain a Water-tight Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Stud Nut, 1/4" x 7/8" (FS-1/4-1SN E/G)
- ANDERSON POWER PRODUCTS PP180 2P MTG CLAMP (1465G1)
- CALCONDUIT Elbow, 1/2 in., 45 Degree, GRC (876781)
- LUTRON Wireless Remote Control, 3 Buttons, White (PJ2-3BRL-GWH-L01)
- WIEGMANN Hole Plug, Steel, 0.88" Conduit Size (WASPBG)
- WIEGMANN Hole Seal, 3.64 In Hole dia., Steel (WAS300)
- WIEGMANN Hole Plug, Gray, Matte, 2.56" Hole Dia. (HW-FGHP-150-200WW)
- WIEGMANN Hole Seal, 0.87 In Hole dia., SS (WAS050SS)
- WIEGMANN Hole Plug, Steel, 1.23" Conduit Size (WASPB)
- WIEGMANN Hole Seal, 2.00 In Hole dia., Steel (WAS150)
- HAMMOND Door Clamps -1414 Series, 2-Count (1481C14)
- Wiegmann Enclosure Parts