Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover
Mfr # SCF1216
Zoro # G2227846
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Flush Cover
- Width 18 in
- Material Carbon Steel
- Height 14 in
Product Information
- Brand Wiegmann
- MFR # SCF1216
- Zoro # G2227846
- UPC # 786725847747
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 18 in |
Height | 14 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Flush Cover |
Material | Carbon Steel |
Finish | Textured |
Color | Ansi-61 Gray Textured |
Weight | 5 lb |
Application | Designed to mount on enclosure for flush installations. |
Features | Fabricated from carbon steel; Painted with white polyester powder |
Special Features | Covers are 16 gauge carbon steel. |
Construction | Non-Flanged |
Accessory Type | Cover |
Finish Type | Textured |
Description
FLUSH COVER (SC SERIES) 12X16 CS,GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Right Angle Adapter (1RA1DH)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 1, Screw On (SC303008NK)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0404)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0808)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0812G)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121404)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1010)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050W)
- Wiegmann Electrical Box Covers