Shop All Electrical Box Covers
Wiegmann
Electrical Box Cover, Carbon Steel, Hinged Cover
Mfr # N1C121404
Zoro # G2230856
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Hinged Cover
- Width 12 in
- Depth 4 in
- Material Carbon Steel
- Height 14 in
Product Information
- Brand Wiegmann
- MFR # N1C121404
- Zoro # G2230856
- UPC # 786725340354
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 12 in |
Depth | 4 in |
Height | 14 in |
Nominal Enclosure Width | 12 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features 1/4 Turn Latch, Features Designed for Use As Control Enclosures and Instrument Cases, Height 14 in, Interior Panel None, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series N1, Standards cULus, Width 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO 3/4 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 10 each (3403-8)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 2 in W, 2 in D, NEMA 4; 6; 12; 13, Screw On (A402DSC)
- RACO Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100P)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121606GSCSS)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0404)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA101004GSCSS)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Mount Box, 1 Gang, Rectangular, Stainless Steel, Screw Mount (SS750)
- Wiegmann Electrical Box Covers