Shop All Enclosure Covers & Accessories
Wiegmann
DIN RAIL KIT ULTIMATE 20 IN. PK3
Mfr # HFWDR20C
Zoro # G7334016
product price: $231.99
/pk 3, $77.33/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.38 in
- Length 18.0625 in
- Finish Plated
- Certified Listed UL Recognized
Product Information
- Brand Wiegmann
- MFR # HFWDR20C
- Zoro # G7334016
- UPC # 786725862429
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Width | 1.38 in |
Length | 18.0625 in |
Details
Item | Rail Kit |
Finish | Plated |
Certified Listed | UL Recognized |
Description
DIN rails supply mounting surfaces for DIN mount snap-on devices. Rails can be mounted vertically or horizontally to the collar studs. The kit includes three rails and mounting hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HGA Series 60A, 3 Pole, 600V AC (HGA36060)
- TRIPP LITE Wallmount Rack, 9U, Switch, Acrylic (SRW9UG)
- SQUARE D Ovrload Rely, 80 to 104A, Class 10, 3P, 690V (LRD4365)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA331)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, No Ko, 6x12x4, Cs, Glv (SC061204GNK)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N12 FLTR FN 400V 547 CFM 12.8X12.8 LT GR (FF1313547CFM400VG)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- QUAZITE Underground Enclosure Cover, Street Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0041)
- Wiegmann Enclosure Covers & Accessories