Shop All Electrical Box Covers
Wiegmann
Cover, Galvanized Steel, 1in.Lx4in.Wx4in.H
Mfr # SC0404G
Zoro # G7632082
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Surface Cover
- Length 1 in
- Width 4 in
- Material Steel
Product Information
- Brand Wiegmann
- MFR # SC0404G
- Zoro # G7632082
- UPC # 786725866601
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 4 in |
Height | 4 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Surface Cover |
Material | Steel |
Gauge | 16 |
Finish | Galvanized |
For Use With | SC Enclosures |
Sub-Category | Covers |
Application | Use to Replace Accessories |
Finish Type | Galvanized |
Special Features | Covers are 16 gauge G-90 pre-galvanized steel. |
Construction | Non-Flanged |
Features | Fabricated from pre-galvanized steel |
Description
Replacement Cover, Material Steel, Finish Galvanized, For Use With SC Enclosures, Sub-Category Other Accessories, Application Use to Replace Accessories, Height 5 in, Length 1 in, Width 5 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER TERMINAL BLOCK (17400401000208)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK200 (PV8-10R-TY)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52N)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA101004GSCSS)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1818)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Plastic (E98G5FN-CAR)
- Wiegmann Electrical Box Covers