Shop All Electrical Enclosures
Wiegmann
Carbon Steel Sloped Enclosure, 12 in H, 12 in W, 9 in D, NEMA 12; 13, Screw On
Mfr # WC12C12
Zoro # G3323503
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Nominal Enclosure Width 12 in
- Depth 9 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # WC12C12
- Zoro # G3323503
- UPC # 786725441204
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Nominal Enclosure Width | 12 in |
Depth | 9 in |
Width | 12 in |
Usable Opening Depth | 8.88 in |
Actual Depth | 9.09 in |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 9 in, Enclosure Cover Features Captivated Cover Screws, Neoprene Gasket, Height 12 in, Includes Captivated Cover Screws, Metal Gauge 14 ga, Pedestal Mounting, Series WC-C, Standards cULus, Usable Opening Depth 8.88 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Steel (1332)
- BELL OUTDOOR Weatherproof Flip Cover Kit, 1-Gang, 3 Gang, Flip/Snap (5839-5WRTR)
- SOUTH MAIN HARDWARE 6-in Beaded 18-lb, Natural, 100 Speciality Tie (222068)
- WIEGMANN 304 Stainless steel Enclosure, 12 in H, 8 in D, NEMA 4X, Hinged (BN4121008CHQTSS)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12, 3R, 4, Hinged (N412302412C)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (N1C060804)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604FCHSCWW)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEMA 12, 4X, 6P, Screw On (HW-J100806SCWW)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 6 in H, 6 in W, 4 in D, NEMA 1, Carbon Steel (SC060604)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 4-3/4 in D (E4PBXM)
- Wiegmann Electrical Enclosures