Shop All Electrical Enclosures
Wiegmann
Carbon Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On
Mfr # RSCG060696NK
Zoro # G2227094
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 1; 3R
- Material of Enclosure Carbon Steel
- Closure Method 1/4 Turn Latch
Product Information
- Brand Wiegmann
- MFR # RSCG060696NK
- Zoro # G2227094
- UPC # 786725884223
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Depth | 6 in |
Width | 96 in |
Actual Depth | 6.06 in |
Actual Width | 96.13 in |
Actual Height | 6.06 in |
Details
Item - Electrical Enclosure | Gutter Enclosure |
Enclosure NEMA Rating | NEMA 1; 3R |
Material of Enclosure | Carbon Steel |
Closure Method | 1/4 Turn Latch |
Enclosure Cover Type | Screw On |
Color | Silver |
Finish | Polyester Powder |
Features | Trough and cover are fabricated from carbon steel; Drip shield prevents rain, snow and sleet from entering the enclosure; Mounting holes are located on the back of the enclosure; Slip-on removable cover is securely fastened with screws located along the bottom edge |
Standards | cULus |
Type | Gutter |
Enclosure Cover Features | 1/4 Turn Latch |
Series | RSCG |
Mounting Type | Wall Mount |
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch, Drum Reversing, Plastic Handle (5DJN3)
- L.H. DOTTIE L.H. Dottie 4'' Two Hole Pipe Strap, 10PK (HW410)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C336)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (1EJG8)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B100804CH)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHTLWWW)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412201608CST)
- WIEGMANN Fiberglass Enclosure, 48.33 in H, 36 in W, 13-1/2 in D, NEAM 4X; 12, Hinged (HW-N4X483612CHWW)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 8 in W, 7 in D, NEMA 12; 13, Screw On (WC08C08)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506GNK)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (ASE12X12X8)
- Wiegmann Electrical Enclosures