Shop All Electrical Enclosures
Wiegmann
Carbon Steel Gutter Enclosure, 12 in H, 48 in D, NEMA 3R
Mfr # RSCG121248NK
Zoro # G2231233
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 48 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
- Closure Method 1/4 Turn Latch
Product Information
- Brand Wiegmann
- MFR # RSCG121248NK
- Zoro # G2231233
- UPC # 786725875337
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 48 in |
Width | 12 in |
Actual Height | 12.060 in |
Actual Length | 48.13 in |
Actual Depth | 48.130 in |
Actual Width | 12.060 in |
Details
Item - Electrical Enclosure | Gutter Enclosure |
Enclosure NEMA Rating | NEMA 3R |
Material of Enclosure | Carbon Steel |
Closure Method | 1/4 Turn Latch |
Color | Silver |
Finish | Polyester Powder |
Mounting | Wall |
Type | Gutter |
Mounting Type | Embossed Mounting Holes |
Features | Trough and cover fabricated from 16 gauge carbon steel; Drip shield top and smooth seamless sides, front and back, prevent rain, snow and sleet from entering the enclosure; Embossed mounting holes are conveniently located on the back; A slip-on removable cover is securely fastended with screws located along the bottom edge |
Standards | UL, CSA |
Enclosure Cover Features | 1/4 Turn Latch |
Application | Designed to protect wiring in outdoor installations against rain, sleet and snow, or indoors against dripping water. |
Construction | Spot and Tack Welded |
Cubic Capacity | 6912 cu.in |
UL Listed | Yes |
Description
Enclosure Cover Features 1/4 Turn Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P0808)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100)
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- NVENT HOFFMAN Perforated Panels, fits 20x20, Gray, Steel (A20N20MPP)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 6 in D, NEMA 12; 13, Hinged (N12302406)
- WIEGMANN N3R LIFT-OFF HINGE 20X16X6 CBN STL, GRY (LOH201606)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (RHC303012)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 24 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J242410CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408NK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC182406NK)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412162010C)
- Wiegmann Electrical Enclosures