Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3, 4, Screw On
Mfr # WA060604GSC
Zoro # G2700555
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Nominal Enclosure Width 6 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 3, 4
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # WA060604GSC
- Zoro # G2700555
- UPC # 786725310050
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Nominal Enclosure Width | 6 in |
Depth | 4 in |
Width | 6 in |
Usable Opening Depth | 5.88 in |
Actual Height | 4.250 in |
Actual Width | 7.500 in |
Actual Depth | 4.25 in |
Description
Enclosure NEMA Rating 3, 4, Material of Enclosure Carbon Steel, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features Stainless Steel Cover Screws, Neoprene Gasket, Height 6 in, Includes Stainless Steel Cover Screws, Metal Gauge 14 ga, Wall Mounting, Series WA-GSC, Standards cULus, Usable Opening Depth 5.88 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (3RA23168XB301BB4)
- NVENT CADDY Reversible Beam Clamp, 1/4 In, 250 lb Max (BC260025EG)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (12T912)
- FLEX-STRUT Flange Beam Clamp, Size (FS-5712 E/G)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 5.21 in D, NEAM 4X; 6P; 12, Hinged (HW-J121005CHSCWW)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 12; 13, Hinged (N12483612)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13 in D, NEMA 12; 13, Screw On (WC20C20)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006GNK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC081004)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Hinged (N1C121208)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A363608LP)
- Wiegmann Electrical Enclosures