Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 6 in H, 4 in D, NEMA 4X, Hinged
Mfr # BN4060604CHQT
Zoro # G9554861
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 4X
- Material of Enclosure Carbon Steel
- Closure Method 1/4 Turn Latch
Product Information
- Brand Wiegmann
- MFR # BN4060604CHQT
- Zoro # G9554861
- UPC # 786725880188
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Depth | 4 in |
Width | 6 in |
Details
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 4X |
Material of Enclosure | Carbon Steel |
Closure Method | 1/4 Turn Latch |
Enclosure Cover Type | Hinged |
Color | Silver |
Finish | Polyester Powder |
Mounting | Wall |
Features | New 1/4 turn style JIC enclosure makes for easy door seal; Eliminates the need for exterior clips to secure door shut; 1/4 turn latch is interchangeable with many locking designs available to better suit the customer; FTC flange around the entire door opening to channel liquids away; ANSI 61 gray powder coat finish |
Mounting Type | External Mounting Plates |
Standards | cULus |
Type | Enclosure |
UL Listed | Yes |
Application | Ultimate Mini-Max™ Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water and other contaminants are present. Streamlined styling, 1/4 turn latch and attractive durable finish compliment any high tech electronic equipment. |
Description
JIC Continuous Hinge,N4,Qtr Turn,6 x 6 x 4 In.,CS Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5BC13C)
- ANDERSON POWER PRODUCTS PP15/45 HSG BLK (1327G6)
- CANTEX Conduit Outlet Body, PVC, T, Conduit Outlet Hub Size: 2-1/2" (5133569)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 4A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-4)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 6 in D, NEMA 3R, Screw On (RSC151806)
- WIEGMANN Fiberglass Enclosure, 4 in D (HW-N4X844)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12, 13, Non Hinged Clamp (B121005CH)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4242408)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Screw On (HW-J141206SCWW)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101204GNK)
- Wiegmann Electrical Enclosures