Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 12, 13, Hinged
Mfr # N12242408
Zoro # G2822784
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 24 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 12, 13
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # N12242408
- Zoro # G2822784
- UPC # 786725343300
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 24 in |
Depth | 8 in |
Width | 24 in |
Usable Opening Depth | 7.88 in |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features Hasp and Staple for Padlocking, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 24 in, Interior Panel 2W829, Metal Gauge 14 ga, Wall Mounting, Series N12, Standards cULus, Usable Opening Depth 7.88 in, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Conector, 3/4 In., Nylon, Straght (3513-3)
- MERSEN Solar Fuse, HP10M Series, 15A, Fast-Acting, Not Rated, Cylindrical (HP10M15)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1965L2)
- QUICKCABLE Neoprene Cable Clamps 1", PK10 (504407-010)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC080806)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806G)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLWWW)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412363608C)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J202010CHQRWW)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 8 in H, 12 in W, 7.09 in D, NEMA 12; 13, Screw On (C8C12)
- Wiegmann Electrical Enclosures