Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 24 in H, 24 in W, 4 in D, NEMA 1, Screw On
Mfr # SC242404NK
Zoro # G1590635
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 24 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # SC242404NK
- Zoro # G1590635
- UPC # 786725847020
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 24 in |
Depth | 4 in |
Width | 24 in |
Usable Opening Depth | 3.88 in |
Actual Height | 24.125 in |
Actual Depth | 4.188 in |
Actual Width | 24.125 in |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 24 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 24 in, Includes Self Tapping Screws, Metal Gauge 14 ga, Wall Mounting, Series SC, Standards cULus, Usable Opening Depth 3.88 in, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V04)
- TR INDUSTRIAL 11.1 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88403)
- EATON BUSSMANN Cartridge Fuse, NON Series, 50A, Time-Delay, 250V AC, Cylindrical (NON-50)
- HONEYWELL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN18)
- WIEGMANN 304 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSS)
- WIEGMANN Fiberglass Enclosure, 24.05 in H, 20 in W, 9-1/4 in D, NEAM 4X; 12, Hinged (HW-N4X242008CHWWW)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412201608CST)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206NK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Non Hinged Clamp (A080804)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE4X4X4NK)
- Wiegmann Electrical Enclosures