Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged
Mfr # N412242008C
Zoro # G5812003
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 20 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 3R; 4; 12
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # N412242008C
- Zoro # G5812003
- UPC # 786725859115
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 20 in |
Depth | 8 in |
Width | 20 in |
Usable Opening Depth | 7.88 in |
Actual Height | 26.5 in |
Actual Width | 20.06 in |
Actual Depth | 9.75 in |
Description
Enclosure NEMA Rating 12, 3R, 4, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 24 in, Interior Panel 2NJ38 or 2NJ39, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series N412-C, Standards cULus, Usable Opening Depth 7.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- TECHFLEX Sleeving, 1.000 In., 5 ft. L, Red (FIN1.00RD5)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - Gray (HS355-S100-GRAY)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4302408)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412302412WC)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J181608CHQRWW)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161608CSSST)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 20 in D, NEMA 3R; 4; 12; 13, Hinged (N412302420C)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504G)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412201606SSC)
- Wiegmann Electrical Enclosures