Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged
Mfr # N4242008
Zoro # G2904894
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 20 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 4; 12; 13
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # N4242008
- Zoro # G2904894
- UPC # 786725371259
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 20 in |
Depth | 8 in |
Usable Opening Depth | 7.88 in |
Width | 20 in |
Description
Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features Hasp and Staple for Padlocking, Seamless Polyurethane Poured in Place Gasket, Height 24 in, Includes Mounting Feet, Interior Panel 6XC19, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series N4, Standards cULus, Usable Opening Depth 7.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 3 Pole, 120/240V AC (QO325)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 12W, 1/0.8A, Panel (SLD12101012T)
- MURR ELEKTRONIK M8 male 0° with cable, PVC 3x0.25 bk UL/CSA 5m (7000-08001-6100500)
- NVENT CADDY Conduit Hanger, Spring Steel (FB812M)
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 10 in D, NEAM 4X, Hinged (HW-P181610CHQR)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806)
- WIEGMANN 304 Stainless steel Enclosure, 8 in H, 6 in D, NEMA 4; 4X; 12; 13, Screw On (WA080806GSCSS)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4141206CH)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRWWW)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4121206CHSS)
- FAMATEL Polycarbonate Enclosure, 7.32 in H (39145UL)
- Wiegmann Electrical Enclosures