Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 3R; 4; 12, Hinged
Mfr # N4122420123PTC
Zoro # G8118311
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 20 in
- Depth 12 in
- Enclosure NEMA Rating NEMA 3R; 4; 12
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # N4122420123PTC
- Zoro # G8118311
- UPC # 786725869183
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 20 in |
Depth | 12 in |
Width | 20 in |
Usable Opening Depth | 11.88 in |
Actual Width | 20.06 in |
Actual Depth | 13.75 in |
Actual Height | 26.5 in |
Description
Enclosure NEMA Rating 12, 3R, 4, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish ANSI 61 Polyester Powder, Color Gray, Depth 12 in, Enclosure Cover Features 3 pt Latch Handle, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 24 in, Interior Panel 2NJ38, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series N412-PTC, Standards cULus, Usable Opening Depth 11.88 in, Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY MICROLOGIX 1000 CONTROLLER SER F (1761-L10BWA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GUL50)
- JANDORF Term Butt Spl High Temp 16-14G 60855 (3400520)
- IDEAL Shrink End Cap, 0.55in ID, Blk, 1-3/4in, PK5 (46-381)
- WIEGMANN Fiberglass Enclosure, 10 in H, 5 in D, NEAM 4X, Screw On (HW-D10105SC)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121606S)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 1, Hinged (N1C162008)
- WIEGMANN Fiberglass Enclosure, 36.31 in H, 30 in W, 13.36 in D, NEAM 4X; 12, Hinged (HW-N4X363012CHWW)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 12, 3R, 4, Hinged (N412161608C)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHTLWW)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504)
- Wiegmann Electrical Enclosures