Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged
Mfr # N412242010C
Zoro # G7230358
original price:
$525.37
24% off
new price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 20 in
- Depth 10 in
- Enclosure NEMA Rating NEMA 3R; 4; 12; 13
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # N412242010C
- Zoro # G7230358
- UPC # 00786725863662
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 20 in |
Depth | 10 in |
Usable Opening Depth | 10 in |
Width | 20 in |
Details
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 3R; 4; 12; 13 |
Material of Enclosure | Carbon Steel |
Closure Method | 1/4 Turn Latch |
Enclosure Cover Type | Hinged |
Knockouts | No |
Metallic / Non-Metallic | Metallic |
Color | Silver |
Finish | ANSI 61 Polyester Powder |
Mounting | Wall |
Solid / Clear Cover | Solid |
Gasket | Seamless Foam-In-Place |
Interior Panel | Mfr. No. NP2420C, NP2420CG |
Features | Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches |
Standards | cULus |
Enclosure Cover Features | 1/4 Turn Latch |
Series | Ultimate |
Description
Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 10 in, Enclosure Cover Features 1/4 Turn Latch, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 24 in, Interior Panel Mfr. No. NP2420C, NP2420CG, Metal Gauge 14 ga, Wall Mounting, Series Ultimate, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK BUSHING PLASTIC 3/4"" (55322)
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- SCHNEIDER ELECTRIC Analog isolated high level output module, Modicon X80, 2 outputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMO0210)
- EATON Pilot Light Complete Unit, LED, Green (HT8GTGF3)
- WIEGMANN 304 Stainless steel Enclosure, 12 in H, 6 in D, NEMA 4X, Hinged (BN4121006CHQTSS)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804G)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 8 in W, 7 in D, NEMA 12; 13, Screw On (WC08C08)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 12, 3R, 4, Hinged (N412363012C)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12362412)
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 2.95 in D, 4X, Screw On (HW-S1208080WW)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, NEMA 3R, Hinged (A24R2410HCR)
- Wiegmann Electrical Enclosures